- AC Motor
- Farm Duty Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
| Full Load Amps | 14.5, 7.1-7.3 |
| Motor Application | Farm Duty |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Voltage Rating | 115/208-230 |
| Drive End Bearing | 6205 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Insulation | B |
| Poles | 4 |
| Phase | Single Phase |
| Frame | 145T |
| Rotation | CW/CCW |
| Weight | 44.0 LB |
| EAN or UPC | 722856261182 |

