- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1140 rpm
- Single Phase
| Frame | 56CZ |
| Hz | 60 |
| Motor Application | HVAC |
| Voltage Rating | 115 |
| Mounting | Round |
| Poles | 6 |
| Enclosure Designation | Drip Proof |
| Service Factor | 1.35 |
| Drive End Bearing | 6203 |
| Enclosure | DP |
| Insulation | B |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Full Load Amps | 5.8, 3.6 |
| Phase | Single Phase |
| Weight | 0.0 LB |
| EAN or UPC | 722856041371 |

