- AC Motor
- General Purpose Motor Application
- 0.17 hp
- 1725 rpm
- Single Phase
| Full Load Amps | 4 |
| Enclosure | TEFC |
| Insulation | B |
| Phase | Single Phase |
| Hz | 60 |
| Rotation | CW/CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| Mounting | Round |
| Poles | 4 |
| Voltage Rating | 115 |
| Frame | 56C |
| Drive End Bearing | 6203 |
| Weight | 10.0 LB |
| EAN or UPC | 722856009180 |

