- AC Motor
- Explosion Proof Motor Application
- 1/4 hp
- 1735 rpm
- Three Phase
| Enclosure | EPNV |
| Insulation | B |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Full Load Amps | 1.2/0.6 |
| Poles | 4 |
| Mounting | Rigid Base |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Frame | 48 |
| Motor Application | Explosion Proof |
| Weight | 0.0 LB |
| EAN or UPC | 722856022608 |

