- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 3450 rpm
- Single Phase
| Full Load Amps | 9.2/4.6 |
| Insulation | F |
| Frame | 56C |
| Motor Application | Washdown Duty |
| Poles | 2 |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Service Factor | 1.15 |
| Hz | 60 |
| Drive End Bearing | 6205 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Rotation | Selective CCW |
| Weight | 0.0 LB |
| EAN or UPC | 722856131577 |

