- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1700 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Frame | 63 |
| Open End Bearing | 6202 |
| Phase | Three Phase |
| Hz | 60 |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Insulation | F |
| Rotation | Reversible |
| Full Load Amps | 1/0.5 |
| Enclosure | TEFC |
| Poles | 4 |
| Drive End Bearing | 6202 |
| Weight | 30.0 LB |
| EAN or UPC | 722856027238 |

