- AC Motor
- General Purpose Motor Application
- 15 hp
- 1184 rpm
- Three Phase
| Motor Application | General Purpose |
| Poles | 6 |
| Hz | 60 |
| Voltage Rating | 575 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Open End Bearing | 6211 |
| Insulation | F |
| Full Load Amps | 15.8 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Enclosure | ODP |
| Frame | 284T |
| Weight | 0.0 LB |
| EAN or UPC | 722856012913 |

