- AC Motor
- General Purpose Motor Application
- 40 hp
- 3560 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Voltage Rating | 575 |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6312 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Open End Bearing | 6211 |
| Frame | 286TS |
| Full Load Amps | 36.5 |
| Insulation | F |
| Service Factor | 1.15 |
| Poles | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856013446 |

