- AC Motor
- General Purpose Motor Application
- 50 hp
- 3560 rpm
- Three Phase
| Mounting | Rigid Base |
| Hz | 60 |
| Open End Bearing | 6312 |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Full Load Amps | 45 |
| Enclosure Designation | Open Drip Proof |
| Frame | 324TS |
| Service Factor | 1.15 |
| Insulation | F |
| Drive End Bearing | 6312 |
| Poles | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856013453 |

