- AC Motor
- Direct Drive Motor Application
- 1/4 hp
- 1075 rpm
- Single Phase
| Mounting | Resilient Ring - Extended Studs |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Drive End Bearing | 6203 |
| Full Load Amps | 1.5-1.5 |
| Phase | Single Phase |
| Enclosure | OAO |
| Hz | 60 |
| Voltage Rating | 208-230 |
| Motor Application | Direct Drive |
| Enclosure Designation | Open Air Over |
| Insulation | B |
| Poles | 6 |
| Frame | 48Z |
| Weight | 12.0 LB |
| EAN or UPC | 722856038531 |

