- AC Motor
- Condenser Fan Motor Application
- 0.33 hp
- 825 rpm
- Single Phase
| Open End Bearing | 6203 |
| Enclosure Designation | Open Air Over |
| Insulation | B |
| Voltage Rating | 208-230 |
| Service Factor | 1 |
| Full Load Amps | 2.4 |
| Enclosure | OAO |
| Poles | 8 |
| Frame | 48Z |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Motor Application | Condenser Fan |
| Mounting | Round - Extended Studs |
| Hz | 60 |
| Weight | 17.0 LB |
| EAN or UPC | 722856037565 |

