- AC Motor
- Condenser Fan Motor Application
- 1 hp
- 1075 rpm
- Single Phase
| Hz | 60 |
| Enclosure | OAO |
| Poles | 6 |
| Frame | 56Z |
| Full Load Amps | 5.4-5.2/2.6 |
| Rotation | Selective CCW |
| Enclosure Designation | Open Air Over |
| Open End Bearing | 6203 |
| Motor Application | Condenser Fan |
| Drive End Bearing | 6203 |
| Insulation | B |
| Phase | Single Phase |
| Mounting | Resilient Ring - Extended Studs |
| Voltage Rating | 208-230/460 |
| Weight | 35.0 LB |
| EAN or UPC | 722856038142 |

