- AC Motor
- Commercial Refrigeration Fan Motor Application
- 1/4 hp
- 1625 rpm
- Single Phase
| Enclosure | OAO |
| Enclosure Designation | Open Air Over |
| Full Load Amps | 1.9 |
| Motor Application | Commercial Refrigeration Fan |
| Rotation | Selective CCW |
| Mounting | Resilient Base - Extended Studs |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230 |
| Poles | 4 |
| Insulation | B |
| Frame | 48Y |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Hz | 60 |
| Weight | 14.0 LB |
| EAN or UPC | 722856049124 |

