- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1075 rpm
- Single Phase
| Enclosure Designation | Open Air Over |
| Open End Bearing | 6203 |
| Rotation | Selective CCW |
| Voltage Rating | 208-230/460 |
| Frame | 48Y |
| Full Load Amps | 3.6-3.6/1.8 |
| Phase | Single Phase |
| Mounting | Three Lug Mount |
| Enclosure | OAO |
| Hz | 60 |
| Poles | 6 |
| Insulation | B |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Weight | 25.0 LB |
| EAN or UPC | 722856041968 |

