- AC Motor
- Farm Duty Motor Application
- 5 hp
- 1755 rpm
- Single Phase
| Frame | 184T |
| Hz | 60 |
| Open End Bearing | 6205 |
| Rotation | Selective CCW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Full Load Amps | 19.5 |
| Voltage Rating | 230 |
| Motor Application | Farm Duty |
| Insulation | F |
| Poles | 4 |
| Service Factor | 1.15 |
| Drive End Bearing | 6206 |
| Weight | 103.0 LB |
| EAN or UPC | 722856027856 |

