- AC Motor
- Crop Dryer Motor Application
- 7 1/2 hp
- 3525 rpm
- Single Phase
| Enclosure | DPAO |
| Open End Bearing | 6205 |
| Hz | 60 |
| Phase | Single Phase |
| Frame | 184TZ |
| Service Factor | 1.3 |
| Mounting | Rigid Base |
| Full Load Amps | 31 |
| Rotation | Selective CCW |
| Voltage Rating | 230 |
| Motor Application | Crop Dryer |
| Enclosure Designation | Drip Proof Air Over |
| Poles | 2 |
| Drive End Bearing | 6206 |
| Insulation | F |
| Weight | 0.0 LB |
| EAN or UPC | 722856028464 |

