Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bearing Steel, Black Oxide Finish Material Cam Followers

VCFE 3 1/2

Bearing Steel, Black Oxide Finish Material Cam Followers
Item #101088032
  • Standard Stud with Eccentric Bushing Type
Bearing Steel, Black Oxide Finish Material Cam Followers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud with Eccentric Bushing Type

features

  • Stud type cam follower
  • V-grooved outside diameter
  • Tapered bearing insert
  • Hex hole on thread face
  • Eccentric configuration
Weight 3.47 LB
EAN or UPC 726166111519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison