features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Center Plates | Loose Fit, Press Fit Optional |
| Number of Strands/Width | 2 |
| Width Over Pins | 0.866 in |
| Centerline to Opposite Cotter Pin Side | 0.433 |
| Pin Length - Riveted | 0.866 |
| Chain Size | 35 |
| Side Plate Configuration | Hourglass |
| Pin Dia. | 0.141 in |
| Coating | Uncoated |
| Material | Steel |
| Roller Width | 0.188 in |
| Chain Construction | Riveted |
| Centerline to Outside of Cotter Pin | 0.467 |
| Standard Met | ANSI B29.1 |
| Chain Pitch | 0.375 in |
| Total Length | 100 ft |
| Average Tensile Strength | 4200 psi |
| Roller Dia. | 0.2 in |
| Plate Thickness | 0.05 in |
| Inside Plate Height | 0.35 in |
| No. of Connecting Links Included | 10 |
| Chain Type | Standard |
| Weight | 0.452 LB |
| EAN or UPC | 662288474029 |

