description
- The sprag type MZEU Series cam clutch is a leader in its class. This one-way clutch began as a ratchet ramp clutch, transitioned to a roller ramp clutch and was later refined into the cam style clutch it is today. The MZEU Series clutch delivers longer life to the clutch mechanism than other types of one way clutches. The MZEU Series cam clutch is suitable for overrunning and middle speed backstopping.
applications
- Conveyors
- External gearbox backstop
- General equipment backstop for drive shaft
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping.
- This one way sprag clutch has tapped holes to mount accessories
| Inner Race Overrunning Speed [Max] | 1500 rpm |
| Backstopping Clutch | Yes |
| Key Size | 8 x 3.3 |
| Model | MZEU 30 |
| Overall Width | 68 mm |
| Keyway | Keyway on Inside & Outside Diameter |
| Bore Size | 30 mm |
| Overrunning Clutch | Yes |
| Bore Size Tolerance | +0.0008/-0.0000 in, +0.021/-0.000 mm |
| Outside Dia. | 100 mm |
| Outer Race Overrunning Speed [Max] | 500 rpm |
| Type | Overruning & Backstopping |
| Torque Capacity | 542.107 ft-lbs, 735 Nm |
| Drag Torque | 0.288 lb-ft, 0.39 Nm |
| Indexing Clutch | No |
| Series | MZEU |
| Weight | 5.55 LB |
| EAN or UPC | 662288930105 |

