description
- The sprag type MZEU Series cam clutch is a leader in its class. This one-way clutch began as a ratchet ramp clutch, transitioned to a roller ramp clutch and was later refined into the cam style clutch it is today. The MZEU Series clutch delivers longer life to the clutch mechanism than other types of one way clutches. The MZEU Series cam clutch is suitable for overrunning and middle speed backstopping.
applications
- Conveyors
- External gearbox backstop
- General equipment backstop for drive shaft
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping.
- This one way sprag clutch has tapped holes to mount accessories
| Torque Capacity | 3105.132 ft-lbs, 4210 Nm |
| Outside Dia. | 190 mm |
| Type | Overruning & Backstopping |
| Backstopping Clutch | Yes |
| Overrunning Clutch | Yes |
| Series | MZEU |
| Keyway | Keyway on Inside & Outside Diameter |
| Key Size | 20 x 4.9 |
| Indexing Clutch | No |
| Bore Size Tolerance | +0.0010/-0.0000 in, +0.030/-0.000 mm |
| Drag Torque | 0.937 lb-ft, 1.27 Nm |
| Inner Race Overrunning Speed [Max] | 1100 rpm |
| Model | MZEU 70 |
| Outer Race Overrunning Speed [Max] | 250 rpm |
| Overall Width | 134 mm |
| Bore Size | 70 mm |
| Weight | 40.575 LB |
| EAN or UPC | 662288930174 |

