Rollway Bearing Co.
H207
Locking Device - MB 7, Locking Nut - KM 7 Steel Adapter Sleeve
Item #110456375
- 30 mm Bore Size
- Steel Material
- 1:12 Taper
| Taper | 1:12 |
| Inch/Metric | Metric |
| Material | Steel |
| Locking Device | MB7 |
| Bore Size | 30 mm |
| Locking Nut | KM 7 |
| Included | KM 7 Locking Nut, MB 7 Locking Device |
| Weight | 0.276 LB |
| EAN or UPC | 637410090125 |
