Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTS-PN20R

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101993548
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Housing Construction One Piece
Radial Static Load Capacity (lb) 2567
Insert No. PN-20R
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Maximum Operating Temperature 220
Outer Ring Land Profile Standard
Pilot Configuration No Pilot
Bolt Size (in) 0.4375
Housing Color Silver
Shaft Dia. 1.25 in
End Cap Yes
Overall Length 5.563 in
Housing Base Solid
Housing Length 5 9/16 in
Expansion No
Foot Height (in) 0.531
Bolt Center-to-Center Length (in) 4.5940
Internal Clearance Standard
Backside Shield/Seal Optional backside shield available order separate
Bore Shape Straight
Bearing Design Non-Expansion
Bolt Hole Spacing 4 19/32 in
Replaceable Insert Yes
Relubricatable Yes
Retainer Type Land Riding
Measure Units Inch
Overall Width 3.75 in
Bearing Type Ball Bearing
Radial Dynamic Load Capacity (lb) 4381
Inner Ring O.D. 1.594 in
Misalignment Type Static Only
Speed [Max] 2300 rpm
Overall Length (in) 5.563
Bore Size - Inch 1.25
Bearing Insert Coating Phosphorus Nickel
Locking Device Setscrew Locking Collar
Duty Series Standard
Overall Height 1.75 in
Inner Ring OD (in) 1.594
Inch/Metric Inch
Bore Size 1.25 in
Overall Height to Inner Ring (in) 1.563
Inner Race Length (in) 1.594
Housing Width 3.75 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Flange Type 2-Bolt Flange
Inner Race Heat Treat Method Zone-Hardened
Operating Temperature [Max] 220 °F
Series CRFTS
Overall Width (in) 3.75
Angle of Misalignment ±2°
Centerline to Front Face 0.875 in
Seal Type Triple Lip Contact
Bolt Center-to-Center Length 4.594 in
Centerline to Front Face (in) 0.875
End Type Open End
Mounted Unit Duty Standard Duty
Bolt Circle Dia. 4 19/32 in
Certifications IP69K
Length Through Bore (in) 1.594
Housing Width (in) 3.75
Platform PN Gold
Radial Dynamic Load Capacity 4381 lb
Foot Height 0.531 in
Bolt Size 0.438 in
Overall Height to Inner Ring 1.563 in
Inner Race Length 1.594 in
Locking Type Set Screws
Housing Material Stainless Steel
Overall Height (in) 1.75
Weight 2.2 LB
EAN or UPC 662461337011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison