Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal with black oxide bearing races
Metric fitting and mounting bolts
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Length
6 1/8 in
Outer Ring Land Profile
Standard
Centerline to Front Face
1.1 in, 27 mm
Housing Material
Cast Iron
Bearing Type
Ball Bearing
Centerline to Front Face (in)
1.1
Centerline to Front Face (mm)
27
Flange Type
2-Bolt Flange
Locking Type
Concentric
Lubrication
Lithium Complex NLGI 2 Grease
Bearing Insert Coating
Black Oxide
Mounted Unit Duty
Standard Duty
Bolt Size
M14
Overall Length (mm)
155.6
Bore Size
35 mm
Measure Units
Metric
Bore Shape
Straight
Overall Length
155.6 mm
Housing Color
Gray
Bore Size - Metric
35
Expansion
No
Foot Height (in)
0.563
Speed [Max]
6500 rpm
Seal Type
Single Lip Contact
End Type
Open End
Pilot Configuration
No Pilot
Foot Height (mm)
14.3
Locking Device
Skwezloc® Concentric Collar
Series
SFT-T
Maximum Operating Temperature
220
Bolt Hole Spacing
5 1/8 in
Housing Construction
One Piece
Insert Material
52100 Bearing Steel, Black Oxided
Operating Temperature [Max]
220 °F
Replaceable Insert
Yes
Bolt Size (mm)
M14
Bearing Design
Non-Expansion
Inch/Metric
Metric
Foot Height
0.563 in, 14.3 mm
Bolt Circle Dia.
5 1/8 in
Internal Clearance
Standard
Inner Race Heat Treat Method
Zone-Hardened
Duty Series
Standard
Relubricatable
Yes
Insert No.
5207TMC
Bolt Center-to-Center Length (mm)
130.2
Housing Base
Solid
Misalignment Type
Static Only
End Cap
No
Bolt Center-to-Center Length
130.2 mm
Angle of Misalignment
±2°
Platform
Gold Line Ball Bearing
Retainer Type
Land Riding
Shaft Dia.
35 mm
Weight
3.2 LB
EAN or UPC
662461253939
We're here for you
with Service Centers across the country - We have your back