| Diameter | 0.625 in |
| Profile | Half Round Rod |
| Round or Half | Half |
| Color | Stainless Steel |
| Half Round | Yes |
| Finished | Mill |
| Standard | ASTM A479 |
| Material | Stainless Steel |
| Length | 20 ft, 240 in |
| Part Width | 0.625 in, 15.9 mm |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 787405516526 |

