| Profile | Chain Guide |
| Inch/Metric | Inch |
| Chain Size | 50 |
| Color | Green |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Length | 20 ft |
| Material | UHMW-PE |
| Weight | 0.876 LB |
| EAN or UPC | 787405211193 |
| Profile | Chain Guide |
| Inch/Metric | Inch |
| Chain Size | 50 |
| Color | Green |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Length | 20 ft |
| Material | UHMW-PE |
| Weight | 0.876 LB |
| EAN or UPC | 787405211193 |