| Round or Half | Round |
| Material | Stainless Steel |
| Length | 8 ft, 96 in |
| Color | Stainless Steel |
| Finished | 25 RMS Polished |
| Part Width | 0.5 in, 12.7 mm |
| Diameter | 0.5 in |
| Inch/Metric | Inch |
| Half Round | No |
| Profile | Full Round Rod |
| Weight | 4.4 LB |
| EAN or UPC | 787405516472 |
| Round or Half | Round |
| Material | Stainless Steel |
| Length | 8 ft, 96 in |
| Color | Stainless Steel |
| Finished | 25 RMS Polished |
| Part Width | 0.5 in, 12.7 mm |
| Diameter | 0.5 in |
| Inch/Metric | Inch |
| Half Round | No |
| Profile | Full Round Rod |
| Weight | 4.4 LB |
| EAN or UPC | 787405516472 |