Boston Gear
710-5-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809351
- 0.5 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not exceed specified torque ranges on fastener or torque wrench
- Periodic calibration is necessary to maintain accuracy
- should be done at least once a year or every 10,000 torque applications
- Never use on cheater bars
| Bolt Center | 3 3/4" x 2 7/8" |
| Max. Input HP @ 100 rpm | 0.044 hp |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Standard | AGMA Service Class II |
| Base Mounting Attachment | No Base |
| Housing Material | Cast Iron |
| Lubrication | None |
| Output Torque | 113 lb-in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1150 rpm | 98 in lb |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 1/2 in |
| Output Shaft Projection | Solid Left Output |
| Series | 700 |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Use With | 710 |
| Input Power Rating | 0.69 hp, 0.515 kW |
| Frame | N/A |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.69 hp @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Box Width | 2 1/2 in |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Shaft Assembly Code | G |
| Box Height | 3 5/8 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Fan Cooled | No |
| Output Torque @ RPM | 98 in lb @ 1150 rpm, 113 in lb @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input Configuration | Shaft Input |
| Ratio | 5:1 |
| Output Shaft | Solid |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Single |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Family Name | Std Unit |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance Code | 710 |
| Box Length | 3 1/4 in |
| Rated Efficiency | 91% |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Configuration | Left Output |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 3/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Media Mapping Output | G |
| Input Motor HP | 0.50 |
| Torque Out @ 1750 rpm | 113 in lb |
| Bolt Center Length x Bolt Center Width | 3 3/4 in x 2 7/8 in |
| Output Speed | 350 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Center Distance | 1 in |
| Style | Right Angle |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 0.5 in |
| Weight | 6.1 LB |
| EAN or UPC | 781711515853 |
