Link-Belt
NT3U231N9
1 15/16 in Standard Duty Setscrew Locking Single Lip Take Up Assembly
Item #100991370
- 3 15/16 in Shaft Diameter
- 18 in Travel Length
- 1400 rpm Maximum Speed
description
- NT3U231N9 Take-up Assemblies Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Protected Screw Take-up Assembly
- Setscrew Locking
- Single Lip Contact Seal
- 9" travel
| Speed [Max] | 4800 rpm |
| Shaft Dia. | 1 15/16 in |
| Frame Type | Conveyor Take-Up |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Frame Length | 18 1/2 in |
| Dynamic Load Rating | 7920 lb |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 5/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Overall Width | 3 1/4 in |
| Locking Device | Spring Locking Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Height | 5/16 in |
| Bearing Type | Ball Bearing |
| Frame Mounting Pad Length | 3 in |
| Setscrew Torque | 290-325 in/lbs |
| Travel Length | 9 in |
| Frame Bolt Hole Spacing | 16 in |
| Internal Clearance | C3 Standard |
| Grease Fitting Size | 1/8 NPT |
| Frame Height | 6 29/32 in |
| Housing Coating | Powder Coated |
| Bolt Size | 5/8 in |
| End Closure | None |
| Static Load Rating | 5220 lb |
| Shaft Locking | Setscrew |
| Duty Type | Standard |
| Base to Centerline Height | 4 21/32 in |
| Frame Material | Welded Steel |
| Take-Up Types | Protected Screw |
| Temperature [Max] | 225 °F |
| Bolt Hole Spacing - Length | 16 in |
| Fixed Expansion | Fixed |
| Base Length | 18 1/2 in |
| Vibration Frequency Roller Spin | 0.045 cps |
| Base Width | 3 1/4 in |
| Retainer Type | Nylon |
| Bore Length | 2 3/32 in |
| Base Height | 5/16 in |
| Seal Type | Single Lip Contact Seal |
| Type | Ball Bearing |
| Mounting Pad Width | 3 1/4 in |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| Travel | 9 in |
| Weight | 16.0 LB |
| EAN or UPC | 662327109134 |
