- 2-Bolt Pillow Block
- 1 3/16" Shaft
- 2 1/8" Center Line to Base
- 6 7/16" Bolt Spacing
- Open End
features
- Cast iron housing
- Standard backing height
- Expansion
- Alignable
- Spring locking collar
- Relubricatable
| Overall Width | 1 59/64 in |
| Housing Width | 1 59/64 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Height | 4 1/4 in |
| Shaft Dia. | 1.1875 in |
| Length Through Bore | 1.92188 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Base Length | 8 1/4 in |
| Locking Device | Spring Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 1 59/64 in |
| Bolt Hole Spacing | 6 7/16 in |
| Housing Material | Cast Iron |
| Series | PE-U300 Series |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Collar O.D. | 2 5/16 in |
| Housing Construction | 1 Piece |
| Base Height | 15/16 in |
| Bearing Design | Expansion |
| Temperature Range [Max] | 200 °F |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 1/16 in |
| Inch/Metric | Inch Bore |
| Special Features | Special Housing Fit |
| Weight | 6.88 LB |
| EAN or UPC | 662327954345 |

