Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
options
High Contamination
End Type
Open End
Bearing Type
Ball Bearing
Bolt Size (in)
0.6250
Bore Size
2.438 in
Radial Dynamic Load Capacity (lb)
11789
Inner Ring OD (in)
2.984375
Inner Ring O.D.
2.984 in
Replaceable Insert
Yes
Overall Height
2.688 in
Housing Color
Gray
Housing Base
Solid
Radial Static Load Capacity (lb)
8150
Insert No.
2-27 DRT
Maximum Operating Temperature
220
Outer Ring Land Profile
Standard
Lubrication
Lithium Complex NLGI 2 Grease - 100% Fill
Bore Shape
Straight
Housing Width
6.875 in
Overall Width
6.875 in
Locking Device
Setscrew Locking Collar
Housing Length
6 7/8 in
End Cap
No
Special Features
High Contamination Duty
Flange Type
4-Bolt Flange
Misalignment Type
Static Only
Seal Type
Multi-Lip Contact
Centerline to Front Face (in)
1.5625
Inner Race Heat Treat Method
Zone-Hardened
Retainer Type
Land Riding
Mounted Unit Duty
High Contamination Duty
Inch/Metric
Inch
Housing Material
Cast Iron
Internal Clearance
Standard
Foot Height (in)
0.8125
Relubricatable
Yes
Housing Construction
One Piece
Bolt Circle Dia.
N/A
Inner Race Length (in)
2.984
Insert Material
52100 Bearing Steel, Black Oxided
Bore Size - Inch
2.438
Expansion
No
Overall Width (in)
6.875
Bolt Center-to-Center Length (in)
5.6250
Bolt Size
0.625 in
Length Through Bore (in)
2.984
Pilot Configuration
No Pilot
Centerline to Front Face
1.563 in
Measure Units
Inch
Overall Height (in)
2.6875
Bolt Center-to-Center Length
5.625 in
Housing Width (in)
6.875
Overall Length (in)
6.875
Operating Temperature [Max]
220 °F
Platform
Gold Line Ball Bearing
Bearing Insert Coating
Black Oxide
Speed [Max]
650 rpm
Overall Length
6.875 in
Radial Dynamic Load Capacity
11789 lb
Bearing Design
Non-Expansion
Duty Series
Standard
Foot Height
0.813 in
Locking Type
Set Screws
Inner Race Length
2.984 in
Shaft Dia.
2.4375 in
Angle of Misalignment
±2°
Series
SF
Bolt Hole Spacing
5 5/8 in
Weight
11.0 LB
EAN or UPC
662461327302
We're here for you
with Service Centers across the country - We have your back