- # 50
- 1 Strand
- Carbon Steel Material
- Riveted, Hollow Pin Chain Construction
- 10 Foot Box
| Pin Material | Carbon Steel |
| Roller Dia. | 0.4 in |
| Rated Working Load | 1400 lbs |
| Pin Diameter | 0.2 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Pin Overall Length | 0.863 in |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Pins & Rollers | Hollow Pins |
| Roller Width | 3/8 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Link Plates Height | 0.577 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.08 in |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Weight | 0.65 LB |
| EAN or UPC | 6623900534525 |

