- 3/4 in Shaft Diameter
- 1 1/8 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- P3S212E118W Pillow Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Viton Contact Seal
- High Temp Grease
- Increased Clearance
- Steel Retainers
| Setscrew Torque | 87-92 in/lbs |
| Static Load Rating | 1480 lb |
| Housing Material | Cast Iron |
| Distance Between Bolt Holes | 3 7/8 in |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Duty Type | Intermediate |
| Seal Type | Viton Single Lip Contact Seal |
| Duty | Intermediate-Duty |
| Handle / Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Temperature [Max] | 300 °F |
| Base to Centerline Height | 1 5/16 in |
| Primary Seal | Viton Single Lip Contact Seal |
| Retainer Type | Steel |
| Dynamic Load Rating | 2870 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Housing Height | 2 19/32 in |
| Locking Device | Setscrew Locking |
| Lubrication | High Temperature Grease |
| Flange Type | 2-Bolt Flange |
| Mounting Bolt Hole Slot Length | 3/4 in |
| Mounting Pad Width | 1 7/16 in |
| Speed [Max] | 7500 rpm |
| I.D. | 1 1/8 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Shaft Locking | Setscrew |
| Series | 200 |
| Locking Type | Setscrew Locking |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Mounting Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Mounting Pad Length | 5 1/8 in |
| Internal Clearance | C5 Increased |
| No. of Bolts | 2 |
| Mounting Pad Height | 1/2 in |
| Grease Fitting Size | 1/4-28 |
| Shaft Dia. | 0.75 in |
| Weight | 1.5 LB |
| EAN or UPC | 662864715171 |

