- 2 in Shaft Diameter
- 2 13/16 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- P3Y232E3TD Pillow Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Pillow Block
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
- 90 degree lube fitting
| Locking Collar O.D. | 3 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Static Load Rating | 6570 lb |
| Mounting Pad Length | 8 7/8 in |
| Internal Clearance | C3 Standard |
| Base to Centerline Height | 2 1/2 in |
| Mounting Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| I.D. | 2 13/16 in |
| Shaft Locking | Eccentric Locking Collar |
| Dynamic Load Rating | 9800 lb |
| Housing Height | 5 in |
| Mounting Pad Height | 1 in |
| Lubrication Type | EXXON RONEX MP STD |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 2 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Duty Type | Standard |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Setscrew Torque | 430-460 in/lbs |
| Retainer Type | Nylon |
| Seal Type | Triple Lip Contact seals |
| Primary Seal | Buna Triple Lip Seal |
| Speed [Max] | 500 rpm |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Mounting Bolt Hole Slot Length | 1 3/16 in |
| Housing Material | Cast Iron |
| Coating | Powder Coated |
| Mounting Pad Width | 2 5/16 in |
| Distance Between Bolt Holes | 6 15/16 in |
| Temperature [Max] | 225 °F |
| No. of Bolts | 2 |
| Weight | 8.63 LB |
| EAN or UPC | 793699192476 |
-
Prop 65


