description
- PLB68111FD5 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 6 15/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- D5 PenTac 5-Point Sealing System
| Speed [Max] | 1200 rpm |
| Retainer Type | Steel |
| Mounting Pad Length | 28 in |
| Grease Fitting Size | 1/4 NPT |
| Mounting Bolt Size | 1 1/4 in |
| Shaft Dia. | 6.9375 in |
| Cap Bolt Torque | 630-700 ft-lbs |
| Base to Centerline Height | 7 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Fixed Expansion | Fixed-Expansion |
| Dynamic Load Rating | 270000 lb |
| Bolt Hole Spacing | 4 1/2 in |
| Primary Seal | D5 Rubber-kevlar Flgr And Ler |
| Vibration Frequency Inner Ring Defect | 0.19 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Locking | Tapered Adapter Mount |
| Mounting Pad Height | 3 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.143 cps |
| No. of Bolts | 4 |
| Housing Material | Cast Iron |
| Mounting Pad Width | 7 1/2 in |
| Temperature [Max] | 225 °F |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 Standard |
| Static Load Rating | 415000 lb |
| Vibration Frequency Roller Spin | 0.057 cps |
| Coating | Powder Coated |
| Weight | 375.0 LB |
| EAN or UPC | 793699060058 |
-
Prop 65


