Link-Belt
SG239E1LPA
2 7/16 in Intermediate Duty Setscrew Locking Single Lip Ball Bearing
Item #106538481
- 2 7/16 in Bore Diameter
- 4.331 in Outer Diameter
- 1 57/64 in Bore Length
- Setscrew Shaft Locking
description
- SG239E1LPA Unmounted Replacement Bearings Ball Bearings
features
- 2 7/16" Unmounted Ball Bearing
- Intermediate Duty
- Setscrew Locking
- Single Lip Viton Contact Seal
- Increased C5 clearance
- Steel retainers
- High temp grease
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Duty Type | Intermediate |
| Shaft Locking | Setscrew |
| Series | 200 |
| Speed [Max] | 3000 rpm |
| Temperature [Max] | 400 °F |
| Static Load Rating | 8080 lb |
| Setscrew Torque | 290-325 in/lbs |
| Thread Size | 3/8-24 |
| Duty | Intermediate-Duty |
| Inner Ring Hub Diameter | 3.012 in |
| Seal Type | E1 Viton Seal |
| Dynamic Load Rating | 11840 lb |
| Inch/Metric | Inch Bore |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Temperature Range [Max] | 400 °F |
| Set Screw Torque | 290 to 325 in lb |
| Length Through Bore | 1.89063 in |
| Lubrication | High Temperature Grease Almsol 1250 |
| Locking Device | Setscrew Locking |
| Rolling Element | Ball Bearing |
| RPM [Max] | 3000 rpm |
| Internal Clearance | C5 Increased |
| Material | Steel |
| Retainer Type | Steel |
| Bearing Type | Ball Bearing |
| Short Hub Length | 0.578 in |
| Vibration Frequency Roller Spin | 0.043 cps |
| Enclosure | Double Sealed |
| I.D. | 2.4375 in |
| Bore Length | 1 57/64 in |
| Bore Dia. [Min] | 1/2 in |
| Outer Ring Width | 1.063 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Radial Internal Clearance | C5 |
| Bore Dia. [Max] | 2 15/16 in |
| O.D. | 4.331 in |
| Primary Seal | Viton Single Lip Contact Seal |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| No. of lips | Single |
| Weight | 2.6 LB |
| EAN or UPC | 662864825856 |
