description
- TA3U220N Take-up Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- Center Pull Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Single Lip Contact Seal |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Shaft Locking | Setscrew |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 5810 lb |
| Speed [Max] | 6850 rpm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Static Load Rating | 3440 lb |
| Retainer Type | Nylon |
| Shaft Dia. | 1 1/4 in |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Housing Coating | Powder Coated |
| Weight | 4.0 LB |
| EAN or UPC | 662327141516 |
-
Prop 65


