- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- White Color
description
- Get direct-to-metal performance with Rust-Oleum Commercial 5200 System DTM Acrylic. This multi-purpose, water-based coating adheres to metal without a primer and delivers long-lasting color and gloss.
applications
- Direct to metal
- Indoor/outdoor
- Use Acrylic Hardener to improve chemical resistance and flexibility, and provide early block resistance
features
- Withstands mild chemical fumes and spills
- Resists chalking and fading
- For indoor/outdoor use in moderate industrial settings—on machinery, pipes, etc.
- Dries quickly—tack-free in 1-2 hours
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
compliances
- 0
| Color | White |
| Resin Type | Acrylic |
| Finish | Gloss |
| Temperature Rating [Max] | 200 °F |
| Recoat Time | 1-3 h |
| Container Type | Can |
| Base Type | Water |
| Color Group | White |
| Low VOC | Yes |
| Type | Exterior Paint |
| Origin | Acrylic Enamel Paints |
| Dry Time | 1 to 2 hrs |
| Container Size | 1 gal |
| Paint Base | Water |
| Weight | 12.03 LB |
| EAN or UPC | 20066529093 |

