Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SC Johnson Professional®IFS1L

IFS1L

SUPERSEDED TO STOK_IFC1L, MTRL - 114250553
Item #111421708
  • Foam Sanitizer
  • 1 Liter Cartridge
SC Johnson Professional®IFS1L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EcoLogo UL-2783EcoLogo UL-2783
  • USDA Certified BiobasedUSDA Certified Biobased
  • Foam Sanitizer
  • 1 Liter Cartridge

description

  • Highly effective, perfume-free and dye-free alcohol-based foam hand sanitizer that kills up to 99.9999% of many types of common germs in 15 seconds when used properly.

features

  • Glove/PPE compatible
  • Suitable for use without water
Use For Alcohol Hand Sanitizer
Container Size 1 L
Cleaner Type Foam Sanitizer
Use With IFS1LDS - White, SAN1LDS - White
Container Type Cartridge
Soap Type Hand Sanitizer
Odor Perfume-Free
Weight 2.5 LB
EAN or UPC 69124014676
  • EcoLogo UL-2783EcoLogo UL-2783
  • USDA Certified BiobasedUSDA Certified Biobased
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison