- Instant Alcohol Hand Sanitizer
- 1 Liter
- Foam
- use with TouchFREE Dispenser
features
- Perfume-free and dye-free, hypoallergenic hand sanitizer
- Use without water to kill up to 99.999% of many common germs in just 15 seconds
- Quickly and easily spreads across the hands compared to gels leaving no sticky residue
- Contains skin conditioners to prevent drying of the skin and leaves hands feeling soft and supple
| Use For | Alcohol Hand Sanitizer |
| Container Type | Cartridge |
| Cleaner Type | Foam Sanitizer |
| Soap Type | Hand Sanitizer |
| Container Size | 1 L |
| Use With Dispensers | AUTOINFCON |
| Weight | 2.67 LB |
| EAN or UPC | 69124028888 |

