Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SC Johnson Professional®IFS400ML

IFS400ML

SUPERSEDED TO STOK_IFC400ML, MTRL - 111250556
Item #111793860
  • Foam Sanitizer
  • 400 ml Pump Bottle
SC Johnson Professional®IFS400ML
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EcoLogo UL-2783EcoLogo UL-2783
  • USDA Certified BiobasedUSDA Certified Biobased
  • Foam Sanitizer
  • 400 ml Pump Bottle

description

  • Highly effective, perfume-free and dye-free alcohol-based foam hand sanitizer that kills up to 99.9999% of many types of common germs in 15 seconds when used properly.

features

  • Glove/PPE compatible
  • Suitable for use without water

compliances

  • NSF Nonfood Compounds Program Listed E3 140062
Use For Alcohol Hand Sanitizer
Cleaner Type Foam Sanitizer
Odor Perfume-Free
Container Type Pump Bottle
Use With DLR and CLP Series
Container Size 400 mL
Soap Type Hand Sanitizer
Weight 1.0 LB
EAN or UPC 69124020554
  • EcoLogo UL-2783EcoLogo UL-2783
  • USDA Certified BiobasedUSDA Certified Biobased
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison