| Dynamic Load Rating | 236040 lbf |
| Static Load Rating [Max] | 503552 lbf |
| Bearing Type | Radial |
| O.D. | 393.7 mm |
| Inch/Metric | Metric |
| I.D. | 304.8 mm |
| Weight | 69.004 LB |
| EAN or UPC | 4012802668100 |
| Dynamic Load Rating | 236040 lbf |
| Static Load Rating [Max] | 503552 lbf |
| Bearing Type | Radial |
| O.D. | 393.7 mm |
| Inch/Metric | Metric |
| I.D. | 304.8 mm |
| Weight | 69.004 LB |
| EAN or UPC | 4012802668100 |