| Dynamic Load Rating | 30797.6 lbf |
| I.D. | 80 mm |
| O.D. | 125 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 47432.8 lbf |
| Inch/Metric | Metric |
| Weight | 2.909 LB |
| EAN or UPC | 4064327117274 |
| Dynamic Load Rating | 30797.6 lbf |
| I.D. | 80 mm |
| O.D. | 125 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 47432.8 lbf |
| Inch/Metric | Metric |
| Weight | 2.909 LB |
| EAN or UPC | 4064327117274 |