| Dynamic Load Rating | 231544 lbf |
| Inch/Metric | Metric |
| O.D. | 546.1 mm |
| Bearing Type | Radial |
| I.D. | 406.4 mm |
| Static Load Rating [Max] | 476576 lbf |
| Weight | 95.433 LB |
| EAN or UPC | 4012802260588 |
| Dynamic Load Rating | 231544 lbf |
| Inch/Metric | Metric |
| O.D. | 546.1 mm |
| Bearing Type | Radial |
| I.D. | 406.4 mm |
| Static Load Rating [Max] | 476576 lbf |
| Weight | 95.433 LB |
| EAN or UPC | 4012802260588 |