| Inch/Metric | Metric |
| Dynamic Load Rating | 541768 lbf |
| I.D. | 234.95 mm |
| Static Load Rating [Max] | 1.19144e+006 lbf |
| O.D. | 384.175 mm |
| Bearing Type | Radial |
| Weight | 229.278 LB |
| EAN or UPC | 4026677941251 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 541768 lbf |
| I.D. | 234.95 mm |
| Static Load Rating [Max] | 1.19144e+006 lbf |
| O.D. | 384.175 mm |
| Bearing Type | Radial |
| Weight | 229.278 LB |
| EAN or UPC | 4026677941251 |