| O.D. | 1270 mm |
| Dynamic Load Rating | 674400 lbf |
| Static Load Rating [Max] | 1.66352e+006 lbf |
| Bearing Type | Radial |
| I.D. | 1016 mm |
| Inch/Metric | Metric |
| Weight | 615.083 LB |
| EAN or UPC | 4026677930972 |
| O.D. | 1270 mm |
| Dynamic Load Rating | 674400 lbf |
| Static Load Rating [Max] | 1.66352e+006 lbf |
| Bearing Type | Radial |
| I.D. | 1016 mm |
| Inch/Metric | Metric |
| Weight | 615.083 LB |
| EAN or UPC | 4026677930972 |