- 31.75 mm Shaft Diameter
- 101.6 mm Overall Width
- 190.5 mm Overall Length
features
- Low friction
- High rigidity
- High accuracy
- Lightweight
- Low noise
| Pillow Block Material | Aluminum |
| Shaft Dia. | 1.25 in, 31.75 mm |
| Load Capacity | 2380 lbs |
| Overall Height | 2.813 in |
| Corrosion Resistant | No |
| Length Bolt Center | 5.5 in |
| Static Load Rating [Max] | 2380 lbf |
| Overall Width | 101.6 mm |
| Self Aligning | No |
| Recommended Shafting Class | L |
| Flange Thickness | 0.437 in |
| Overall Length | 7.5 in, 190.5 mm |
| Dynamic Load Rating | 3000 lbf |
| Bore Type | Fixed Diameter |
| Seals | Both Ends |
| Base Width | 4 in |
| Inch/Metric | Inch |
| Pillow Block Type | Twin Bearing Version |
| Body Height | 2.813 in |
| Preload | Yes |
| Bolt Hole Size | 0.218 in |
| Type of Bearing | Ball (Closed) |
| Body Width | 3 in |
| Width At Base | 4 in |
| Weight | 4.884 LB |
| EAN or UPC | 4047643188180 |

