| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 4473.52 lbf |
| O.D. | 37 mm |
| Dynamic Load Rating | 4383.6 lbf |
| Limiting Speed | 7500 rpm |
| I.D. | 20 mm |
| Weight | 0.19 LB |
| EAN or UPC | 4012802735024 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 4473.52 lbf |
| O.D. | 37 mm |
| Dynamic Load Rating | 4383.6 lbf |
| Limiting Speed | 7500 rpm |
| I.D. | 20 mm |
| Weight | 0.19 LB |
| EAN or UPC | 4012802735024 |