| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 23828.8 lbf |
| Static Load Rating [Max] | 42936.8 lbf |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed | 6700 rpm |
| O.D. | 85 mm |
| Weight | 1.781 LB |
| EAN or UPC | 4012802399325 |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 23828.8 lbf |
| Static Load Rating [Max] | 42936.8 lbf |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Limiting Speed | 6700 rpm |
| O.D. | 85 mm |
| Weight | 1.781 LB |
| EAN or UPC | 4012802399325 |