| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 23154.4 lbf |
| Dynamic Load Rating | 11689.6 lbf |
| O.D. | 55 mm |
| Limiting Speed | 10200 rpm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 0.321 LB |
| EAN or UPC | 4012802314793 |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 23154.4 lbf |
| Dynamic Load Rating | 11689.6 lbf |
| O.D. | 55 mm |
| Limiting Speed | 10200 rpm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 0.321 LB |
| EAN or UPC | 4012802314793 |