- Single Row Angular Contact Bearing, 5.5" ID x 7.5" OD x 1" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), 15° Contact Angle
description
- MRC XLS series bearings are single row 15° angular contact bearings made to inch dimensions. They are similar to MRC R type bearings and 7000 series bearings. The XLS series bearing is made with a heavy race shoulder and one counterbored race shoulder on the outer ring. MRC XLS series bearings have ample radial and thrust capacity for the majority of applications involving light radial loads, light thruust loads in one direction, or combinations of these. They are used in such applications where space limitations exist.
| Contact Angle | 15° |
| Cage Type | Metal |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1 in |
| O.D. Type | Straight |
| Fillet Radius | 2.5 mm |
| Bearing Type | Angular Contact |
| Material | Steel |
| O.D. | 7.5 in |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Temperature Range [Max] | 450 °F |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3100 rpm |
| icNumber | 7703019 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 22500 lbf |
| Enclosure | Open |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 3800 rpm |
| Outer Ring Width | 1 in |
| I.D. | 5 1/2 in |
| Dynamic Load Rating | 17800 lbf |
| Locking Device | No Locking Device |
| Precision | Standard |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 4.163 LB |
| EAN or UPC | 97741022453 |

